Motion
02-163872
RV2-10-F-0-50/32 RELIEF CARTRIDGE
MI ITEM #00482120
MFR #02-163872
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV2-10-F-0-50/32 RELIEF CARTRIDGE
MI ITEM #00482120
MFR #02-163872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RV2-10-F-0-50/32 RELIEF CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    114 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    350 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.00 in
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Overall Length
    3.33 in
  • Adjustment Type
    Factory Set
  • Cavity
    C-10-2
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    220.48 bar
  • Minimum Working Pressure
    35 bar
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only
  • Manufacturer Catalog Number
    02-163872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text