Specifications
Dimensions
- Overall Height5.63 in
- Overall Length2.50 in
- Overall Width3.50 in
- Port Size6
Details
- Adjustment TypeScrew
- CavityC-10-2
- Factory Set Pressure73.5 bar
- Fluid CompAll general purpose hydraulic fluids
- Housing MaterialSteel
- Leakage.3 ml/min at 85% of pressure setting
- Maximum Flow Rate114 lpm
- Maximum Operating Pressure140 bar
- Minimum Working Pressure7 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Operating Temperature-40°C to +120 °C
- OperationPilot Operated
- Port TypeSAE
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StylePoppet
- Valve MaterialSteel
Overview
Mfr description
RV2-10-S-6T-20/ RELIEF CARTRIDGE
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space