Motion
H5211-A-BU
Barbed to NPSH Straight Hose Fitting - Brass Material, 1 in Hose ID, Female
Mi Item #00486771
MFR #H5211-A-BU
Price$45.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPSH Straight Hose Fitting - Brass Material, 1 in Hose ID, Female
Mi Item #00486771
MFR #H5211-A-BU

Mfr description
H5211-A-BU H5211 COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.27/each

Specifications

Dimensions

  • Barb Length
    1-1/8 in
  • End Size/Type
    Female NPSH
  • Hex Size
    1/4 in
  • Hose Inside Diameter
    1 in
  • Overall Length
    2-5/16 in
  • Rotation Angle
    0 °
  • Thread Size
    1–11-1/2
  • Weight
    0.44 lbs

Details

  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPSH
  • End Gender
    Female
  • Fitting Connection Family
    Barbed to NPSH
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Brass
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)