Motion
9747214
Hydraulic Gauge - 30 inHg, 1-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00487166
MFR #9747214
Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 inHg, 1-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00487166
MFR #9747214

Mfr description
111.10 1.5 30INHG VAC 1/8 L ABS-CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.30/each

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Overall Depth
    26 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    ABS
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    30 inHg
  • Gauge Type
    Hydraulic, Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    ABS
  • Thread Connection
    1/8 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)