Overview
Mfr description
111.10 4 -30INHG/100PSI/KPA 1/4 L ABS
- Typical uses would be in hydraulic and pneumatic applications such as pumps, compressors, water systems, and regulators.
- Suitable for fluid medium which does not clog connection port or corrode copper alloy.
Specifications
- Gauge TypeVacuum / Pressure Combination
- Pressure ConnectionCopper Alloy
- Gauge Pressure RangeVAC 30 in.HG-0-100 psi
- Ambient Temperature Range-40°F to +140 °F
- Max Operating Temperature+140 °F
- Face Diameter4 in
- Lens MaterialClear Plastic
- Case FillingNone - Dry Case
- Case MaterialBlack Plastic
- Thread Connection1/4 NPT
- Dial ColorWhite aluminum with black lettering
- Pointer MaterialBlack Aluminum
- Wetted MaterialsCopper Alloy (Brass)
- MovementCopper Alloy
- Bourdon TubeCopper Alloy / C-type
- Design FeaturesStandard Design
- Manufacturer Product Page
- Series111.1
- Mounting TypeLower Mount (LM)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data