Motion
9365044
Industrial Pressure Gauge - 232.3 Series, VAC 30 in.HG-0-15 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00487205
MFR #9365044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 232.3 Series, VAC 30 in.HG-0-15 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00487205
MFR #9365044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
232.30 2.5 -30INHG/15PSI 1/4 L
  • For applications with high dynamic pressure pulsations or vibration.
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system.
  • Used in the process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.

Specifications

  • Gauge Type
    Vacuum / Pressure Combination
  • Pressure Connection
    316L Stainless Steel
  • Gauge Pressure Range
    VAC 30 in.HG-0-15 psi
  • Ambient Temperature Range
    -40°F to +140 °F
  • Max Operating Temperature
    +392 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Polycarbonate
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Thread Connection
    1/4 NPT
  • Dial Color
    White aluminum with black lettering
  • Pointer Material
    Black Aluminum / Adjustable
  • Wetted Materials
    Stainless Steel
  • Movement
    Stainless steel
  • Bourdon Tube
    316 Stainless Steel / C-Type
  • Design Features
    Solid Front With Blow Out Back Case (Safety Design).
  • Manufacturer Product Page
  • Series
    232.3
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text