Motion
9481486
Hydraulic Gauge - 30 psi, 2-1/2 in Face Diameter, Lower Back Mount (LBM), None - Dry Case Filled
MI ITEM #00487209
MFR #9481486
List Price$261.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 psi, 2-1/2 in Face Diameter, Lower Back Mount (LBM), None - Dry Case Filled
MI ITEM #00487209
MFR #9481486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.46/each for your price

Overview

Mfr description
232.30 2.5 -30INHG/30PSI 1/4 B

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    30 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Polycarbonate
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Dial Material
    Aluminum
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    63 mm
  • Mounting Type
    Lower Back Mount (LBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text