Motion
9834591
Hydraulic Gauge - 160 psi, 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00487234
MFR #9834591
Price$159.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 160 psi, 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00487234
MFR #9834591

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$159.36/each

Specifications

Dimensions

  • Face Diameter
    4-1/2 in
  • Overall Depth
    84 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Fiberglass Reinforced Thermoplastic
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    160 psi
  • Gauge Type
    Process
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +150 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Seal Material
    Nitrile
  • Thread Connection
    1/4 NPT

Overview

Mfr description
232.34 4.5 160PSI 1/4 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text