Motion
9745807
Industrial Pressure Gauge - 232.54 Series, VAC 30 inHg-0-30 psi, 4 in Face Diameter, None - Dry Case Filled
MI ITEM #00487265
MFR #9745807
Price$334.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 232.54 Series, VAC 30 inHg-0-30 psi, 4 in Face Diameter, None - Dry Case Filled
MI ITEM #00487265
MFR #9745807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.15/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Face Diameter
    4 in
  • Gauge Connection Size
    1/2 NPT

Details

  • Accuracy
    +/- 1 %
  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    316 Stainless Steel / C-Type
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Bayonet Ring.
  • Dial Color
    White aluminum with black lettering
  • Element Material
    Measuring System 316L
  • Gauge Pressure Range
    VAC 30 inHg-0-30 psi
  • Gauge Type
    Pressure, Vacuum
  • Lens Material
    Laminated safety glass with Buna-N gasket
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Movement
    300-series stainless steel
  • Pointer Color
    Black
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    316L Stainless Steel
  • Process Connection
    1/2 NPT
  • Scale Measurement Ranges
    -30 inHg/30 psi
  • Series
    232.54
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
232.54 4 -30INHG/30PSI 1/2 B
  • For applications with high dynamic pressure pulsations or vibration.
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system.
  • Used in the process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text