Motion
9745505
Industrial Pressure Gauge - 232.54 Series, 3000 psi, 4 in Face Diameter, None - Dry Case Filled
Mi Item #00487270
MFR #9745505
Price$223.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 232.54 Series, 3000 psi, 4 in Face Diameter, None - Dry Case Filled
Mi Item #00487270
MFR #9745505

Mfr description
232.54 4 3000PSI 1/4 L
  • For applications with high dynamic pressure pulsations or vibration.
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system.
  • Used in the process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.36/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Face Diameter
    4 in
  • Gauge Connection Size
    1/4 NPT

Details

  • Accuracy
    +/- 1 %
  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    316 Stainless Steel / Helical Type
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Bayonet Ring.
  • Dial Color
    White aluminum with black lettering
  • Element Material
    Measuring System 316L
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Laminated safety glass with Buna-N gasket
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    300-series stainless steel
  • Pointer Color
    Black
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    316L Stainless Steel
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    0/3000 psi
  • Series
    232.54
  • Thread Connection
    1/4 NPT
  • Type
    Tube Pressure Gauge
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)