Motion
9833892
Hydraulic Gauge - 1000 psi, 4-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00487304
MFR #9833892
List Price$322.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 1000 psi, 4-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00487304
MFR #9833892

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.79/each for your price

Overview

Mfr description
233.34 4.5 1000PSI 1/4 L

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    1000 psi
  • Max Operating Temperature
    +150 °F
  • Face Diameter
    4-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    Glycerin
  • Case Material
    Fiberglass Reinforced Thermoplastic
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Overall Depth
    84 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text