Motion
9833956
Process Pressure Gauge - 233.34 Series, VAC 30 in.HG-0-100 psi, 4-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00487309
MFR #9833956
Price$233.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process Pressure Gauge - 233.34 Series, VAC 30 in.HG-0-100 psi, 4-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00487309
MFR #9833956

Mfr description
233.34 4.5 -30INHG/100PSI 1/2 L
  • For applications with high dynamic pressure pulsations or vibration.
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system.
  • Used in the process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.90/each

Specifications

Dimensions

  • Face Diameter
    4-1/2 in

Details

  • Ambient Temperature Range
    -4°F to +150 °F
  • Bourdon Tube
    316 Stainless Steel / C-Type
  • Case Filling
    Glycerin
  • Case Material
    Black Fiberglass Reinforced Thermoplastic (POCAN)
  • Design Features
    Fiberglass Reinforced Thermoplastic Case
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    VAC 30 in.HG-0-100 psi
  • Gauge Type
    Vacuum / Pressure Combination
  • Lens Material
    Clear acrylic with Buna-N gasket
  • Manufacturer Product Page
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Stainless steel
  • Pointer Material
    Black Aluminum / Adjustable
  • Pressure Connection
    316L Stainless Steel
  • Series
    233.34
  • Thread Connection
    1/2 NPT
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)