Motion
9831678
Hydraulic Gauge - 233.53 Series, 1000 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00487327
MFR #9831678
Price$326.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 233.53 Series, 1000 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00487327
MFR #9831678

Mfr description
233.53 4 1000PSI 1/2 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.72/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    79.5 mm

Details

  • Accuracy
    ±1 %
  • Bourdon Tube
    316 Stainless Steel
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    1000 psi
  • Gauge Type
    Process
  • Lens Material
    Polycarbonate
  • Material
    Stainless Steel
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Movement
    Stainless steel
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Pressure Connection
    316L Stainless Steel
  • Scale Measurement Ranges
    psi
  • Series
    233.53
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)