Motion
9831686
Industrial Pressure Gauge - 233.53 Series, 1500 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00487333
MFR #9831686
Price$338.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 233.53 Series, 1500 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00487333
MFR #9831686

Mfr description
233.53 4 1500PSI 1/2 B
  • With liquid filled case for applications with high dynamic pressure pulsations or vibration.
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.42/each

Specifications

Dimensions

  • Face Diameter
    4 in

Details

  • Accuracy
    ±1 %
  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    316 Stainless Steel / C-Type
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
  • Dial Color
    White aluminum with black lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    1500 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Movement
    Stainless steel
  • Pointer Color
    Black
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    316L Stainless Steel
  • Scale Measurement Ranges
    psi
  • Series
    233.53
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)