Motion
9831619
Industrial Pressure Gauge - 233.53 Series, 160 psi, 4 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
Mi Item #00487337
MFR #9831619
Price$289.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 233.53 Series, 160 psi, 4 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
Mi Item #00487337
MFR #9831619

Mfr description
233.53 4 160PSI 1/2 B
  • With liquid filled case for applications with high dynamic pressure pulsations or vibration.
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.13/each

Specifications

Dimensions

  • Face Diameter
    4 in

Details

  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    316 Stainless Steel / C-Type
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    160 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate
  • Manufacturer Product Page
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Movement
    Stainless steel
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    316L Stainless Steel
  • Series
    233.53
  • Thread Connection
    1/2 NPT
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)