Motion
9831741
Industrial Pressure Gauge - 233.53 Series, VAC 30 in.HG-0-100 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00487344
MFR #9831741
Price$308.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 233.53 Series, VAC 30 in.HG-0-100 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00487344
MFR #9831741

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$308.88/each

Specifications

Dimensions

  • Face Diameter
    4 in

Details

  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    316 Stainless Steel / C-Type
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    VAC 30 in.HG-0-100 psi
  • Gauge Type
    Vacuum / Pressure Combination
  • Lens Material
    Polycarbonate
  • Manufacturer Product Page
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Stainless steel
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    316L Stainless Steel
  • Series
    233.53
  • Thread Connection
    1/2 NPT
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
233.53 4 -30INHG/100PSI 1/2 L
  • With liquid filled case for applications with high dynamic pressure pulsations or vibration.
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text