Motion
9833336
Hydraulic Gauge - 232.53 Series, 15 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #00487346
MFR #9833336
Price$223.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 232.53 Series, 15 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #00487346
MFR #9833336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.82/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Face Diameter
    4 in
  • Gauge Connection Size
    1/2 NPT
  • Overall Depth
    79.5 mm

Details

  • Accuracy
    +/- 1 %
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Element Material
    Measuring System 316L
  • Gauge Pressure Range
    15 psi
  • Gauge Type
    Process
  • Lens Material
    Polycarbonate
  • Material
    Stainless Steel
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Process Connection
    1/2 NPT
  • Scale Measurement Ranges
    -30 inHg/15 psi
  • Series
    232.53
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge

Overview

Mfr description
233.53 4 -30INHG/15PSI 1/2 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text