Motion
9833442
Hydraulic Gauge - 300 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00487358
MFR #9833442
Price$200.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 300 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00487358
MFR #9833442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$200.02/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    79.5 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    300 psi
  • Gauge Type
    Process
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Thread Connection
    1/2 NPT

Overview

Mfr description
233.53 4 300PSI 1/2 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text