Motion
9831589
Hydraulic Gauge - 0-30 psi, 4 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
MI ITEM #00487361
MFR #9831589
Your Price$236.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 0-30 psi, 4 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
MI ITEM #00487361
MFR #9831589

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$236.76/each(List $326.72)

Overview

Mfr description
233.53 4 30PSI 1/2 B
  • Excellent load-cycle stability and shock resistanc
  • All stainless steel construction
  • Positive pressure ranges to 15,000 psi (1,000 bar)
  • ASME B40.100 & EN 837-1
  • Weather tight (NEMA 4X / IP65)

Specifications

  • Gauge Type
    Pressure Gauge
  • Gauge Pressure Range
    0-30 psi
  • Max Operating Temperature
    - 4° F to 140° F
  • Face Diameter
    4 in
  • Lens Material
    Polycarbonate
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/2 NPT
  • Dial Material
    Aluminum
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Manufacturer Product Page
  • Application
    • With liquid filled case for applications with high dynamic pressure pulsations or vibration • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system • Process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
  • Mounting Type
    Lower Back Mount (LBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text