Motion
9831644
Industrial Pressure Gauge - 233.53 Series, 400 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00487363
MFR #9831644
Price$326.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 233.53 Series, 400 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00487363
MFR #9831644

Mfr description
233.53 4 400PSI 1/2 B
  • With liquid filled case for applications with high dynamic pressure pulsations or vibration.
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.72/each

Specifications

Dimensions

  • Face Diameter
    4 in

Details

  • Accuracy
    ±1 %
  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    316 Stainless Steel / C-Type
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
  • Dial Color
    White aluminum with black lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    400 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Movement
    Stainless steel
  • Pointer Color
    Black
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    316L Stainless Steel
  • Scale Measurement Ranges
    psi
  • Series
    233.53
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)