Motion
9832462
Hydraulic Gauge - 232.54 Series, 2000 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00487390
MFR #9832462
Price$248.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 232.54 Series, 2000 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00487390
MFR #9832462

Mfr description
233.54 4 2000PSI 1/4 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.59/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Face Diameter
    4 in
  • Gauge Connection Size
    1/4 NPT
  • Overall Depth
    81 mm

Details

  • Accuracy
    +/- 1 %
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Element Material
    Measuring System 316L
  • Gauge Pressure Range
    2000 psi
  • Gauge Type
    Process
  • Lens Material
    Safety Glass
  • Material
    Stainless Steel
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    0/2000 psi
  • Seal Material
    Nitrile
  • Series
    232.54
  • Thread Connection
    1/4 NPT
  • Type
    Tube Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)