Motion
611.10 2.5 100IN H2O/MMH2O VAC 1/4 B

WIKA INSTRUMENT CORP
611.10 2.5 100IN H2O/MMH2O VAC 1/4 B

Vacuum Gauge - 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #00487421
MFR #611.10 2.5 100IN H2O/MMH2O VAC 1/4 B
Price$88.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WIKA INSTRUMENT CORP
611.10 2.5 100IN H2O/MMH2O VAC 1/4 B

Vacuum Gauge - 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #00487421
MFR #611.10 2.5 100IN H2O/MMH2O VAC 1/4 B

Mfr description
611.10 2.5 100INH2O/MMH2O VAC 1/4 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.76/each

Specifications

Dimensions

  • Display Outside Diameter  
    2-1/2 in

Details

  • Accuracy
    + 1.5% of span (+ 2.5% for 10" H2O range)
  • Display Pressure Range
    0-100 VAC
  • Gauge Type
    Vacuum
  • Manufacturer Catalog Number
    9747465
  • Mounting Type
    Center Back Mount (CBM)
  • Operating Temperature Range
    -4 t0 100 °F
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)