Motion
9698838
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 10000 psi, +200 °F, 0.2500 NPT, Steel
Mi Item #00487434
MFR #9698838
Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 10000 psi, +200 °F, 0.2500 NPT, Steel
Mi Item #00487434
MFR #9698838

Mfr description
910.11 STEEL HARD SEAT 1/4NPT F-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.66/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +200 °F
  • Maximum Operating Pressure
    10000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Non Compensated
  • Seal Material
    Fluoropolymer
  • Seat Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)