Motion
9698871
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 10000 psi, +200 °F, 0.2500 NPT, Steel
MI ITEM #00487435
MFR #9698871
Price$72.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 10000 psi, +200 °F, 0.2500 NPT, Steel
MI ITEM #00487435
MFR #9698871

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.41/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Connection Gender
    Female, Male
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +200 °F
  • Maximum Operating Pressure
    10000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Non Compensated
  • Seal Material
    Fluoropolymer
  • Seat Material
    POM

Overview

Mfr description
910.11 STEEL HARD SEAT 1/4NPT M-F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought