Motion
9698855
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 10000 psi, +200 °F, 0.2500 NPT, Steel
MI ITEM #00487442
MFR #9698855
List Price$269.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 10000 psi, +200 °F, 0.2500 NPT, Steel
MI ITEM #00487442
MFR #9698855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.31/each for your price

Overview

Mfr description
910.11 SS HARD SEAT 1/4NPT F-F

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    10000 psi
  • Max Operating Temperature
    +200 °F
  • Port Size
    1/4 NPT
  • Body Material
    Steel
  • Pressure Compensation
    Non Compensated
  • Connection Gender
    Female
  • Seal Material
    Fluoropolymer
  • Seat Material
    POM
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Mounting Type
    Inline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text