Motion
1652982
Straight Adapter - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid, Steel
MI ITEM #00487483
MFR #1652982
List Price$55.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid, Steel
MI ITEM #00487483
MFR #1652982

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.72/each for your price

Overview

Mfr description
910.14 CPLNG STEEL 1/4 X 1/4NPT FEM HEX

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/4 in
  • ManufacturerName (description attribute)
    Wika
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF
  • Material
    Steel
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text