Overview
Mfr description
AB-2005-C-6-SP HEAT EXCHANGER
- High thermal capacity
- Large flow capacity
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Computer generated data sheet available for any application
- As an option, available in ASME code and certified
- Can be customized to fit any applications
Specifications
- Number Of Passes1
- SeriesAB
- Flow Rate - Shell Side190 gpm
- Port Size - Shell Side5.000 ANSI - 150# Round Flange
- Shell Diameter10.75 in
- Port Size - Tube Side5.000 ASA - 150# Flat Faced Flange
- Flow Rate - Tube Side90.0 to 650.0 gpm
- Baffle Spacing4.500 in
- Shell MaterialSteel
- Cooling Tube Diameter0.375 in
- Tubing MaterialCopper
- End Bonnet MaterialCast Iron
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Baffle MaterialSteel
- Gasket MaterialHypalon
- Mounting Hole Spacing10.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.500 NPT
- Overall Length59.88 in
- Replacement Zinc Anode301-0003
- Replacement In Out Bonnet Single Pas208-0002 Cast Iron
- Replacement Bonnet Gasket302-1022 Hypalon
- Replacement Foot Bracket208-0013
- Weight670 lbs
- Manufacturer Catalog
- Parts List
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data