Motion
AB-2005-D-6-SP
Heat Exchanger - AB Series, 1 Pass, 10.75 in Shell Dia, 9.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, 5.000 ANSI - 150# Round Flange Shell Side, 5.000 ASA - 150# Flat Faced Flange Tube Side, Max Flow 370 gpm shell / 650.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
MI ITEM #00489566
MFR #AB-2005-D-6-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - AB Series, 1 Pass, 10.75 in Shell Dia, 9.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, 5.000 ANSI - 150# Round Flange Shell Side, 5.000 ASA - 150# Flat Faced Flange Tube Side, Max Flow 370 gpm shell / 650.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
MI ITEM #00489566
MFR #AB-2005-D-6-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AB-2005-D-6-SP HEAT EXCHANGER
  • High thermal capacity
  • Large flow capacity
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Computer generated data sheet available for any application
  • As an option, available in ASME code and certified
  • Can be customized to fit any applications

Specifications

  • Number Of Passes
    1
  • Series
    AB
  • Flow Rate - Shell Side
    370 gpm
  • Port Size - Shell Side
    5.000 ANSI - 150# Round Flange
  • Shell Diameter
    10.75 in
  • Port Size - Tube Side
    5.000 ASA - 150# Flat Faced Flange
  • Flow Rate - Tube Side
    90.0 to 650.0 gpm
  • Baffle Spacing
    9.000 in
  • Shell Material
    Steel
  • Cooling Tube Diameter
    0.375 in
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Baffle Material
    Steel
  • Gasket Material
    Hypalon
  • Mounting Hole Spacing
    10.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.500 NPT
  • Overall Length
    59.88 in
  • Replacement Zinc Anode
    301-0003
  • Replacement In Out Bonnet Single Pas
    208-0002 Cast Iron
  • Replacement Bonnet Gasket
    302-1022 Hypalon
  • Replacement Foot Bracket
    208-0013
  • Weight
    670 lbs
  • Manufacturer Catalog
  • Parts List

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text