Motion
AB-2006-E-4-FP
Heat Exchanger - AB Series, 4 Pass, 10.75 in Shell Dia, 18.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, 5.000 ANSI - 150# Round Flange Shell Side, NPT 2.500 Tube Side, Max Flow 550 gpm shell / 160.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
MI ITEM #00489606
MFR #AB-2006-E-4-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - AB Series, 4 Pass, 10.75 in Shell Dia, 18.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, 5.000 ANSI - 150# Round Flange Shell Side, NPT 2.500 Tube Side, Max Flow 550 gpm shell / 160.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
MI ITEM #00489606
MFR #AB-2006-E-4-FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    18.000 in
  • Cooling Tube Diameter
    0.250 in
  • Drain Port Size
    0.500 NPT
  • Mounting Hole Spacing
    10.00 in
  • Overall Length
    64.63 in
  • Port Size - Shell Side
    5.000 ANSI - 150# Round Flange
  • Port Size - Tube Side
    NPT 2.500
  • Shell Diameter
    10.75 in
  • Weight
    720 lbs

Details

  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    550 gpm
  • Flow Rate - Tube Side
    25.0 to 160.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    4
  • Parts List
  • Replacement Bonnet Gasket
    302-1022 Hypalon
  • Replacement Foot Bracket
    208-0013
  • Replacement In Out Bonnet Four Pass
    208-0005 Cast Iron
  • Replacement Return Bonnet
    208-0006 Cast Iron
  • Replacement Zinc Anode
    301-0003
  • Series
    AB
  • Shell Material
    Steel
  • Tubing Material
    Copper

Overview

Mfr description
AB-2006-E-4-FP HEAT EXCHANGER
  • High thermal capacity
  • Large flow capacity
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Computer generated data sheet available for any application
  • As an option, available in ASME code and certified
  • Can be customized to fit any applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text