Overview
Mfr description
AB-2014-E-6-FP HEAT EXCHANGER
- High thermal capacity
- Large flow capacity
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Computer generated data sheet available for any application
- As an option, available in ASME code and certified
- Can be customized to fit any applications
Specifications
- Number Of Passes4
- SeriesAB
- Flow Rate - Shell Side550 gpm
- Port Size - Shell Side5.000 ANSI - 150# Round Flange
- Shell Diameter10.75 in
- Port Size - Tube SideNPT 2.500
- Flow Rate - Tube Side25.0 to 160.0 gpm
- Baffle Spacing18.000 in
- Shell MaterialSteel
- Cooling Tube Diameter0.375 in
- Tubing MaterialCopper
- End Bonnet MaterialCast Iron
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Baffle MaterialSteel
- Gasket MaterialHypalon
- Mounting Hole Spacing10.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.500 NPT
- Overall Length136.63 in
- Replacement Zinc Anode301-0003
- Replacement In Out Bonnet Four Pass208-0005 Cast Iron
- Replacement Return Bonnet208-0006 Cast Iron
- Replacement Bonnet Gasket302-1022 Hypalon
- Replacement Foot Bracket208-0013
- Weight1120 lbs
- Manufacturer Catalog
- Parts List
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data