Overview
Mfr description
STS-702-C-6-FP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
Specifications
- Number Of Passes4
- SeriesSTS
- Flow Rate - Shell Side30 gpm
- Port Size - Shell SideNPT 1.000
- Shell Diameter3.66 in
- Port Size - Tube SideNPT 0.750
- Flow Rate - Tube Side2.2 to 15.0 gpm
- Baffle Spacing4.500 in
- Shell MaterialStainless Steel
- Cooling Tube Diameter0.375 in
- Tubing MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Max Operating Temperature+300 °F
- Baffle MaterialStainless Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing3.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length22.42 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Four Pass202-0037 Stainless Steel
- Replacement Return Bonnet202-0038 Stainless Steel
- Replacement Bonnet Gasket302-1002 Hypalon
- Replacement Foot Bracket202-0007
- Weight29.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data