Specifications
Dimensions
- Baffle Spacing2.250 in
- Cooling Tube Diameter0.250 in
- Drain Port Size0.375 NPT
- Mounting Hole Spacing3.00 in
- Overall Length31.42 in
- Port Size - Shell SideNPT 1.000
- Port Size - Tube SideNPT 0.750
- Shell Diameter3.66 in
- Weight33.00 lbs
Details
- Baffle MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Flow Rate - Shell Side29 gpm
- Flow Rate - Tube Side2.2 to 15.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes4
- Replacement Bonnet Gasket302-1002 Hypalon
- Replacement Foot Bracket202-0007
- Replacement In Out Bonnet Four Pass202-0037 Stainless Steel
- Replacement Return Bonnet202-0038 Stainless Steel
- Replacement Zinc Anode301-0004
- SeriesSTS
- Shell MaterialStainless Steel
- Tubing MaterialStainless Steel
Overview
Mfr description
STS-703-B-4-FP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.