Overview
Mfr description
STS-1003-A-4-SP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
Specifications
- Number Of Passes1
- SeriesSTS
- Flow Rate - Shell Side24 gpm
- Port Size - Shell SideNPT 1.500
- Shell Diameter5.13 in
- Port Size - Tube SideNPT 2.000
- Flow Rate - Tube Side20.0 to 120.0 gpm
- Baffle Spacing1.125 in
- Shell MaterialStainless Steel
- Cooling Tube Diameter0.250 in
- Tubing MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Baffle MaterialStainless Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing4.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length32.60 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Single Pas203-0039 Stainless Steel
- Replacement Bonnet Gasket302-1003 Hypalon
- Replacement Foot Bracket203-0007
- Weight76.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data