Specifications
Dimensions
- Baffle Spacing2.250 in
- Cooling Tube Diameter0.375 in
- Drain Port Size0.500 NPT
- Mounting Hole Spacing7.00 in
- Overall Length26.62 in
- Port Size - Shell SideNPT 3.000
- Port Size - Tube SideNPT 4.000
- Shell Diameter8.00 in
- Weight145.00 lbs
Details
- Baffle MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Flow Rate - Shell Side70 gpm
- Flow Rate - Tube Side57.0 to 460.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Mounting Bracket MaterialSteel
- Number Of Passes1
- Replacement Bonnet Gasket302-1005 Hypalon
- Replacement Foot Bracket205-0007
- Replacement In Out Bonnet Single Pas205-0053 Stainless Steel
- Replacement Zinc Anode301-0003
- SeriesSTS
- Shell MaterialStainless Steel
- Tubing MaterialStainless Steel
Overview
Mfr description
STS-1602-B-6-SP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.