Specifications
Dimensions
- Baffle Spacing1.125 in
- Cooling Tube Diameter0.250 in
- Drain Port Size0.375 NPT
- Effective Tube Length13.42 in
- Mounting Hole Spacing3.00 in
- Overall Length13.42 in
- Port Size - Shell SideSAE-16 (1-5/16-12)
- Port Size - Tube SideNPT 0.750
- Shell Diameter3.66 in
- Weight23.00 lbs
Details
- Baffle MaterialBrass
- End Bonnet MaterialCast Iron
- Flow Rate - Shell Side17 gpm
- Flow Rate - Tube Side2.2 to 15.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Mounting Bracket MaterialSteel
- Number Of Passes4
- Parts List
- Replacement Bonnet Gasket302-1002 Hypalon, 302-1012 Durlon
- Replacement Foot Bracket202-0007
- Replacement In Out Bonnet Four Pass202-0005 Cast Iron
- Replacement Return Bonnet202-0006 Cast Iron
- Replacement Zinc Anode301-0004
- SeriesSAE
- Shell MaterialBrass
- Tubing MaterialCopper
Overview
Mfr description
SAE-701-A-4-FP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.