Overview
Mfr description
SAE-1003-E-4-TP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
Specifications
- Number Of Passes2
- SeriesSAE
- Flow Rate - Shell Side72 gpm
- Port Size - Shell SideSAE-24 (1-7/8-12)
- Shell Diameter5.13 in
- Port Size - Tube SideNPT 1.500
- Flow Rate - Tube Side10.0 to 70.0 gpm
- Baffle Spacing18.000 in
- Shell MaterialBrass
- Cooling Tube Diameter0.250 in
- Tubing MaterialCopper
- End Bonnet MaterialCast Iron
- Max Operating Temperature+300 °F
- Baffle MaterialBrass
- Gasket MaterialHypalon
- Mounting Hole Spacing4.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length32.29 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Double Pas203-0003 Cast Iron
- Replacement Return Bonnet203-0004 Cast Iron
- Replacement Bonnet Gasket302-1003 Hypalon, 302-1013 Durlon
- Replacement Foot Bracket203-0007
- Weight76.00 lbs
- Manufacturer Catalog
- Parts List
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data