Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - SAE Series, 1 Pass, 8.00 in Shell Dia, 1.125 in Baffle Spacing, 0.375 in Cooling Tube Dia, 4 Bolt Flange - SAE 3.000 Shell Side, NPT 4.000 Tube Side, Max Flow 38 gpm shell / 460.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #00492065
MFR #SAE-1608-A-6-SP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SAE-1608-A-6-SP HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications
  • Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.

Specifications

  • Number Of Passes
    1
  • Series
    SAE
  • Flow Rate - Shell Side
    38 gpm
  • Port Size - Shell Side
    4 Bolt Flange - SAE 3.000
  • Shell Diameter
    8.00 in
  • Port Size - Tube Side
    NPT 4.000
  • Flow Rate - Tube Side
    57.0 to 460.0 gpm
  • Baffle Spacing
    1.125 in
  • Shell Material
    Brass
  • Cooling Tube Diameter
    0.375 in
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Baffle Material
    Brass
  • Gasket Material
    Hypalon
  • Mounting Hole Spacing
    7.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.500 NPT
  • Overall Length
    80.62 in
  • Replacement Zinc Anode
    301-0003
  • Replacement In Out Bonnet Single Pas
    205-0002 Cast Iron
  • Replacement Bonnet Gasket
    302-1005 Hypalon, 302-1015 Durlon
  • Replacement Foot Bracket
    205-0007
  • Weight
    315.00 lbs
  • Manufacturer Catalog
  • Parts List

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text