Motion
EAB-701-B-4-TP
Heat Exchanger - EAB Series, 2 Pass, 3.66 in Shell Dia, 2.250 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.000 Shell Side, NPT 1.000 Tube Side, Max Flow 29 gpm shell / 30.0 gpm Tube, Steel Shell, 90/10 Copper Nickel Tubing, Cast Iron Bonnet, Brass Baffle, Durlon Gasket
MI ITEM #00492218
MFR #EAB-701-B-4-TP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - EAB Series, 2 Pass, 3.66 in Shell Dia, 2.250 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.000 Shell Side, NPT 1.000 Tube Side, Max Flow 29 gpm shell / 30.0 gpm Tube, Steel Shell, 90/10 Copper Nickel Tubing, Cast Iron Bonnet, Brass Baffle, Durlon Gasket
MI ITEM #00492218
MFR #EAB-701-B-4-TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EAB-701-B-4-TP HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications
  • Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.

Specifications

  • Number Of Passes
    2
  • Series
    EAB
  • Flow Rate - Shell Side
    29 gpm
  • Port Size - Shell Side
    NPT 1.000
  • Shell Diameter
    3.66 in
  • Port Size - Tube Side
    NPT 1.000
  • Flow Rate - Tube Side
    4.5 to 30.0 gpm
  • Baffle Spacing
    2.250 in
  • Shell Material
    Steel
  • Cooling Tube Diameter
    0.250 in
  • Tubing Material
    90/10 Copper Nickel
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    +300 °F
  • Baffle Material
    Brass
  • Gasket Material
    Durlon
  • Mounting Hole Spacing
    3.00 in
  • Mounting Bracket Material
    Steel
  • Expansion Bellows Material
    Stainless Steel
  • Drain Port Size
    0.375 NPT
  • Overall Length
    13.28 in
  • Replacement Zinc Anode
    301-0004
  • Replacement In Out Bonnet Double Pas
    202-0003 Cast Iron
  • Replacement Return Bonnet
    202-0004 Cast Iron
  • Replacement Bonnet Gasket
    302-1002 Hypalon, 302-1012 Durlon
  • Replacement Foot Bracket
    202-0007
  • Weight
    23.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text