Overview
Mfr description
EAB-703-D-4-FP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
Specifications
- Number Of Passes4
- SeriesEAB
- Flow Rate - Shell Side35 gpm
- Port Size - Shell SideNPT 1.000
- Shell Diameter3.66 in
- Port Size - Tube SideNPT 0.750
- Flow Rate - Tube Side2.2 to 15.0 gpm
- Baffle Spacing9.000 in
- Shell MaterialSteel
- Cooling Tube Diameter0.250 in
- Tubing Material90/10 Copper Nickel
- End Bonnet MaterialCast Iron
- Max Operating Temperature+300 °F
- Baffle MaterialBrass
- Gasket MaterialDurlon
- Mounting Hole Spacing3.00 in
- Mounting Bracket MaterialSteel
- Expansion Bellows MaterialStainless Steel
- Drain Port Size0.375 NPT
- Overall Length31.42 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Four Pass202-0005 Cast Iron
- Replacement Return Bonnet202-0006 Cast Iron
- Replacement Bonnet Gasket302-1002 Hypalon, 302-1012 Durlon
- Replacement Foot Bracket202-0007
- Weight33.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data