Motion
STA-608-1.5-4-TP

AMERICAN INDUSTRIAL HEAT
STA-608-1.5-4-TP

Heat Exchanger - STA Series, 2 Pass, 3.13 in Shell Dia, 1.500 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.000 Shell Side, NPT 1.000 Tube Side, Max Flow 15 gpm shell / 24.0 gpm Tube, Stainless Steel Shell, Stainless Steel Tubing, Stainless Steel Bonnet, Stainless Steel Baffle, Hypalon Gasket
MI ITEM #00492989
MFR #STA-608-1.5-4-TP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
STA-608-1.5-4-TP

Heat Exchanger - STA Series, 2 Pass, 3.13 in Shell Dia, 1.500 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.000 Shell Side, NPT 1.000 Tube Side, Max Flow 15 gpm shell / 24.0 gpm Tube, Stainless Steel Shell, Stainless Steel Tubing, Stainless Steel Bonnet, Stainless Steel Baffle, Hypalon Gasket
MI ITEM #00492989
MFR #STA-608-1.5-4-TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    1.500 in
  • Cooling Tube Diameter
    0.250 in
  • Drain Port Size
    0.375 NPT
  • Mounting Hole Spacing
    2.50 in
  • Overall Length
    10.75 in
  • Port Size - Shell Side
    NPT 1.000
  • Port Size - Tube Side
    NPT 1.000
  • Shell Diameter
    3.13 in
  • Weight
    12.00 lbs

Details

  • Baffle Material
    Stainless Steel
  • End Bonnet Material
    Stainless Steel
  • Flow Rate - Shell Side
    15 gpm
  • Flow Rate - Tube Side
    3.5 to 24.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    +300 °F
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    2
  • Replacement Bonnet Gasket
    302-1016 Hypalon
  • Replacement Foot Bracket
    206-0012
  • Replacement In Out Bonnet Double Pas
    206-0030 Stainless Steel
  • Replacement Return Bonnet
    206-0031 Stainless Steel
  • Replacement Zinc Anode
    301-0004
  • Series
    STA
  • Shell Material
    Stainless Steel
  • Tubing Material
    Stainless Steel

Overview

Mfr description
STA-608-1.5-4-TP HEAT EXCHANGER
  • Computer generated data sheet available forany application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text