Motion
STA-608-2-4-FP
Heat Exchanger - STA Series, 4 Pass, 3.13 in Shell Dia, 2.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.000 Shell Side, NPT .750 Tube Side, Max Flow 20 gpm shell / 12.0 gpm Tube, Stainless Steel Shell, Stainless Steel Tubing, Stainless Steel Bonnet, Stainless Steel Baffle, Hypalon Gasket
MI ITEM #00492991
MFR #STA-608-2-4-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - STA Series, 4 Pass, 3.13 in Shell Dia, 2.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.000 Shell Side, NPT .750 Tube Side, Max Flow 20 gpm shell / 12.0 gpm Tube, Stainless Steel Shell, Stainless Steel Tubing, Stainless Steel Bonnet, Stainless Steel Baffle, Hypalon Gasket
MI ITEM #00492991
MFR #STA-608-2-4-FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STA-608-2-4-FP HEAT EXCHANGER
  • Computer generated data sheet available forany application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications

Specifications

  • Number Of Passes
    4
  • Series
    STA
  • Flow Rate - Shell Side
    20 gpm
  • Port Size - Shell Side
    NPT 1.000
  • Shell Diameter
    3.13 in
  • Port Size - Tube Side
    NPT 0.750
  • Flow Rate - Tube Side
    2.0 to 12.0 gpm
  • Baffle Spacing
    2.000 in
  • Shell Material
    Stainless Steel
  • Cooling Tube Diameter
    0.250 in
  • Tubing Material
    Stainless Steel
  • End Bonnet Material
    Stainless Steel
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Baffle Material
    Stainless Steel
  • Gasket Material
    Hypalon
  • Effective Tube Length
    10.88 in
  • Mounting Hole Spacing
    2.50 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.375 NPT
  • Overall Length
    10.88 in
  • Replacement Zinc Anode
    301-0004
  • Replacement In Out Bonnet Four Pass
    206-0032 Stainless Steel
  • Replacement Return Bonnet
    206-0033 Stainless Steel
  • Replacement Bonnet Gasket
    302-1016 Hypalon
  • Replacement Foot Bracket
    206-0012
  • Weight
    12.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text