Overview
Mfr description
STA-624-3-4-TP HEAT EXCHANGER
- Computer generated data sheet available forany application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
Specifications
- Number Of Passes2
- SeriesSTA
- Flow Rate - Shell Side25 gpm
- Port Size - Shell SideNPT 1.000
- Shell Diameter3.13 in
- Port Size - Tube SideNPT 1.000
- Flow Rate - Tube Side3.5 to 24.0 gpm
- Baffle Spacing3.000 in
- Shell MaterialStainless Steel
- Cooling Tube Diameter0.250 in
- Tubing MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Max Operating Temperature+300 °F
- Baffle MaterialStainless Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing2.50 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length26.75 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Double Pas206-0030 Stainless Steel
- Replacement Return Bonnet206-0031 Stainless Steel
- Replacement Bonnet Gasket302-1016 Hypalon
- Replacement Foot Bracket206-0012
- Weight20.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data