Specifications
Dimensions
- Baffle Spacing4.000 in
- Cooling Tube Diameter0.250 in
- Drain Port Size0.375 NPT
- Mounting Hole Spacing3.50 in
- Overall Length17.62 in
- Port Size - Shell SideNPT 1.500
- Port Size - Tube SideNPT 0.750
- Shell Diameter4.13 in
- Weight37.00 lbs
Details
- Baffle MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Flow Rate - Shell Side60 gpm
- Flow Rate - Tube Side3.0 to 21.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes4
- Replacement Bonnet Gasket302-1019 Hypalon
- Replacement Foot Bracket207-0022
- Replacement In Out Bonnet Four Pass207-0020 Stainless Steel
- Replacement Return Bonnet207-0021 Stainless Steel
- Replacement Zinc Anode301-0004
- SeriesSTA
- Shell MaterialStainless Steel
- Tubing MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)