Overview
Mfr description
STA-1248-1.5-6-SP HEAT EXCHANGER
- Computer generated data sheet available forany application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
Specifications
- Number Of Passes1
- SeriesSTA
- Flow Rate - Shell Side35 gpm
- Port Size - Shell SideNPT 2.000
- Shell Diameter6.13 in
- Port Size - Tube SideNPT 3.000
- Flow Rate - Tube Side30.0 to 220.0 gpm
- Baffle Spacing1.500 in
- Shell MaterialStainless Steel
- Cooling Tube Diameter0.375 in
- Tubing MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Baffle MaterialStainless Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing5.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.500 NPT
- Overall Length53.25 in
- Replacement Zinc Anode301-0003
- Replacement In Out Bonnet Single Pas204-0071 Stainless Steel
- Replacement Bonnet Gasket302-1004 Hypalon
- Replacement Foot Bracket204-0076
- Weight130.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data