Overview
Mfr description
STA-1624-1.5-6-SP HEAT EXCHANGER
- Computer generated data sheet available forany application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
Specifications
- Number Of Passes1
- SeriesSTA
- Flow Rate - Shell Side38 gpm
- Port Size - Shell SideNPT 3.000
- Shell Diameter8.00 in
- Port Size - Tube SideNPT 4.000
- Flow Rate - Tube Side57.0 to 300.0 gpm
- Baffle Spacing1.500 in
- Shell MaterialStainless Steel
- Cooling Tube Diameter0.375 in
- Tubing MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Baffle MaterialStainless Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing7.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.500 NPT
- Overall Length31.25 in
- Replacement Zinc Anode301-0003
- Replacement In Out Bonnet Single Pas205-0053 Stainless Steel
- Replacement Bonnet Gasket302-1005 Hypalon
- Replacement Foot Bracket205-0058
- Weight160.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data