Overview
Mfr description
CS-1036-1.5-6-FP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Steel or stainless steel construction
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
Specifications
- Number Of Passes4
- SeriesCS
- Flow Rate - Shell Side30 gpm
- Port Size - Shell SideNPT 1.500
- Shell Diameter5.25 in
- Port Size - Tube SideNPT 1.000
- Flow Rate - Tube Side5.0 to 37.0 gpm
- Baffle Spacing1.500 in
- Shell MaterialSteel
- Cooling Tube Diameter0.375 in
- Tubing MaterialCopper
- End Bonnet MaterialCast Iron
- Max Operating Temperature+300 °F
- Baffle MaterialAluminum / Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing4.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length40.81 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Four Pass203-0005 Cast Iron
- Replacement Return Bonnet203-0006 Cast Iron
- Replacement Bonnet Gasket302-1003 Hypalon, 302-1013 Durlon
- Replacement Foot Bracket203-0092
- Weight72.00 lbs
- Manufacturer Catalog
- Parts List
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data