Overview
Mfr description
STC-614-1.5-4-SP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Steel or stainless steel construction.
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI.
- Operating temperature 300 °F.
- Can be customized to fit any applications.
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
- As an option, available in ASME code and certified
Specifications
- Number Of Passes1
- SeriesSTC
- Flow Rate - Shell Side15 gpm
- Port Size - Shell SideNPT 1.000
- Shell Diameter3.13 in
- Port Size - Tube SideNPT 1.500
- Flow Rate - Tube Side3.5 to 20.0 gpm
- Baffle Spacing1.500 in
- Shell MaterialStainless Steel
- Cooling Tube Diameter0.250 in
- Tubing MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Max Operating Temperature+300 °F
- Baffle MaterialStainless Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing3.24 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length17.18 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Single Pas206-0029 Stainless Steel
- Replacement Bonnet Gasket302-1016 Hypalon
- Replacement Foot Bracket206-0035
- Weight17.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data