Overview
Mfr description
STC-624-4-4-FP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Steel or stainless steel construction.
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI.
- Operating temperature 300 °F.
- Can be customized to fit any applications.
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
- As an option, available in ASME code and certified
Specifications
- Number Of Passes4
- SeriesSTC
- Flow Rate - Shell Side30 gpm
- Port Size - Shell SideNPT 1.000
- Shell Diameter3.13 in
- Port Size - Tube SideNPT 0.750
- Flow Rate - Tube Side2.0 to 12.0 gpm
- Baffle Spacing4.000 in
- Shell MaterialStainless Steel
- Cooling Tube Diameter0.250 in
- Tubing MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Max Operating Temperature+300 °F
- Baffle MaterialStainless Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing3.24 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length27.12 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Four Pass206-0032 Stainless Steel
- Replacement Return Bonnet206-0033 Stainless Steel
- Replacement Bonnet Gasket302-1016 Hypalon
- Replacement Foot Bracket206-0035
- Weight24.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data