Specifications
Dimensions
- Baffle Spacing2.000 in
- Cooling Tube Diameter0.250 in
- Drain Port Size0.375 NPT
- Mounting Hole Spacing3.50 in
- Overall Length27.88 in
- Port Size - Shell SideNPT 1.500
- Port Size - Tube SideNPT 1.250
- Shell Diameter4.25 in
- Weight41.00 lbs
Details
- Baffle MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Flow Rate - Shell Side34 gpm
- Flow Rate - Tube Side4.5 to 38.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes2
- Replacement Bonnet Gasket302-1019 Hypalon
- Replacement Foot Bracket207-0025
- Replacement In Out Bonnet Double Pas207-0018 Stainless Steel
- Replacement Return Bonnet207-0019 Stainless Steel
- Replacement Zinc Anode301-0004
- SeriesSTC
- Shell MaterialStainless Steel
- Tubing MaterialStainless Steel
Overview
Mfr description
STC-824-2-4-TP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Steel or stainless steel construction.
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI.
- Operating temperature 300 °F.
- Can be customized to fit any applications.
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
- As an option, available in ASME code and certified