Overview
Mfr description
STC-1224-2-6-TP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Steel or stainless steel construction.
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI.
- Operating temperature 300 °F.
- Can be customized to fit any applications.
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
- As an option, available in ASME code and certified
Specifications
- Number Of Passes2
- SeriesSTC
- Flow Rate - Shell Side50 gpm
- Port Size - Shell SideNPT 2.000
- Shell Diameter6.25 in
- Port Size - Tube SideNPT 2.000
- Flow Rate - Tube Side15.0 to 112.0 gpm
- Baffle Spacing2.000 in
- Shell MaterialStainless Steel
- Cooling Tube Diameter0.375 in
- Tubing MaterialStainless Steel
- End Bonnet MaterialStainless Steel
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Baffle MaterialStainless Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing5.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.500 NPT
- Overall Length29.03 in
- Replacement Zinc Anode301-0003
- Replacement In Out Bonnet Double Pas204-0072 Stainless Steel
- Replacement Return Bonnet204-0073 Stainless Steel
- Replacement Bonnet Gasket302-1004 Hypalon
- Replacement Foot Bracket204-0007
- Weight85.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data